£4.19
Ex VAT
£5.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The Lapford ISO 20471 Class 2 Railway Hook & Loop Waistcoat, in striking orange, prioritizes safety and convenience. Tailored for railway workers, it conforms to RIS-3279-TOM standards, ensuring compliance in railway environments. With a Velcro-fastened front for easy wear and tear-apart Velcro sides and shoulder seams for swift removal, it enhances visibility and safety during low-light conditions. This high-visibility garment is designed to meet industry-specific regulations, contributing to accident prevention. Its distinctive features make it an essential protective gear for professionals operating on or near railway tracks, combining compliance, visibility, and quick-release convenience.
Features and Benefits
• 100% EcoViz® recycled knitted polyester for an environmentally friendly choice
• Grey trim enhances visibility and adds a stylish contrast
• Hook and loop closures for quick-release and are ideal for situations requiring rapid changes
• Elasticated action back Provides flexibility and freedom of movement
Typical Applications
• Rail work
Standards
• EN ISO 20471 Class 2
• RIS-3279-TOM
Attribute | Value |
---|---|
Brand | Leo Workwear |
Closure Type | Hook & Loop |
Colour | Orange |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | 100% Knitted Polyester |
MFR Part No. | W14-O-LEO-XL |
Size | XL |
UNSPSC Code | 46181531 |