£8.99
Ex VAT
£10.79
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Stay cool and visible with the Coolviz Superior hi-vis waistcoat in vibrant yellow - the ideal choice for warmer working conditions. The Coolviz technology actively keeps you cool, ensuring optimal performance without compromising on safety.
Features and Benefits
• Uses three recycled bottles in every garment for sustainability
• Equipped with a zip fastener and 130 GSM airflow mesh for comfort
• Unique airflow fabric enhances circulation for maximum breathability
• Includes a mobile phone pocket with hook and loop-fastened flap
• Features a pen pocket with D-ring for convenience
• Improved fit with deeper armholes for ease of movement
• Solid polyester panels provide enhanced garment rigidity
• ID pocket with window top opening for easy identification
• Bellowed front storage pockets with hook and loop-fastened flap
• Scooped sides facilitate easy access to pockets
Typical Applications
• Trades
• Construction
• Industrial
• Traffic control
Standards
• EN ISO 20471 Class 2
Attribute | Value |
---|---|
Brand | Leo Workwear |
Closure Type | Zipper |
Colour | Yellow |
ECLASS Code | 40010101 |
Gender | Unisex |
Material | Recycled Airflow Mesh Knitted Polyester |
MFR Part No. | W20-Y-LEO-XXL |
Size | 2XL |
UNSPSC Code | 46181531 |