V12 Footwear

Dynamic, Medium Arch Insole, Men, Blue, Polyurethane Foam, Medium Arch, Size 6

SKU:

VFT9632205D

MPN:

VS205/06

£23.79

Ex VAT

£28.55

Inc VAT

IN STOCK (3)

    Product Details

    The dynamic arch insoles are designed to be comfortable, durable and safe.


    Features and Benefits
    • These insoles provides gentle support and added comfort for Flat and Low Arch foot types
    • Independently tested to comply with European PPE regulation and, when used in conjunction with V12 safety boots, are approved for use under EN20345


    Product Specification
    Attribute
    Value

    Arch Support

    Medium Arch

    Brand

    V12 Footwear

    Colour

    Blue

    ECLASS Code

    40011392

    Features

    Anti-bacterial Anti-static Shock-absorption

    Gender

    Men

    Material

    Polyurethane Foam

    MFR Part No.

    VS205/06

    Series

    Dynamic

    Size

    6

    UNSPSC Code

    46182208