£15.99
Ex VAT
£19.19
Inc VAT
7 Variations Available
Product Details
Product Specification
This pair of thermal insulating insoles have Uvex hydroflex gel positioned directly under the heel to provide optimal cushioning and comfort. They have a breathable natural cork footbed with arch support and excellent sweat absorption properties. Active coal in the insole helps to neutralise foot odour.
Features and Benefits
• Colour: Brown
• Material: Cork
• Breathable
• Excellent sweat absorption properties
• Active coal in the insole to destroy odour
• Anti static
Attribute | Value |
---|---|
Brand | uvex |
Colour | Brown |
EAN | 4031101184524 |
ECLASS Code | 40011392 |
Features | Sweat-absorption |
Gender | Unisex |
Material | Cork Gel |
MFR Part No. | 9598-238 |
Series | Hydroflex |
Size | 5 |
UNSPSC Code | 46182208 |