£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
These dual action odour control insoles are highly effective and reusable. Constructed with a layer of activated charcoal to absorb foot odour, the foam cushioning is treated with a proven anti-bacterial agent to target and inhibit bacteria.
Features and Benefits
• Contains an antibacterial agent to inhibit the growth of odour causing bacteria
• Perforations in the foam allow for airflow to keep feet dry and comfortable
• Cushioning foam improves user comfort
• Hand washable for re-use
Attribute | Value |
---|---|
Arch Support | High Arch |
Brand | Carnation |
Colour | Grey |
ECLASS Code | 40011392 |
Material | Foam |
MFR Part No. | CAR920 |
Size | One Size |
UNSPSC Code | 46182208 |