£76.99
Ex VAT
£92.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Duel Shock Footbed made with twin shock absorbing pods contoured for support and allow air circulation. They are also anti-static and washable for hygiene.
Sizes: 3 - 14
Attribute | Value |
---|---|
Brand | V12 Footwear |
Colour | Brown |
ECLASS Code | 40011392 |
Features | Anti-static Shock-absorption |
Gender | Unisex |
MFR Part No. | VS100 |
Size | 9 |
UNSPSC Code | 46182208 |