£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
These advanced pressure relief insoles are made from soft polyurethane foam for comfortable wear. The unique microporous structure absorbs shocks and retains its shape to help reduce pressure and fatigue.
Features and Benefits
• Helps to reduce aches and pains to the feet, legs and back.
• Shock absorbent structure absorbs impact to support the bone and muscle structure
• Rebounds to its original thickness to maintain comfort and support
• Doesn't compress, harden or break up for a durable, long-lasting product
• Antimicrobial treatment inhibits the growth of odour causing bacteria and fungi that causes athlete's foot
• One size that can be trimmed to suit
Attribute | Value |
---|---|
Brand | Carnation |
Colour | Green |
ECLASS Code | 40011392 |
Gender | Unisex |
Material | Microporous |
MFR Part No. | CAR945 |
Size | One Size |
UNSPSC Code | 46182208 |