SKU:
EJE9638711J
MPN:
8711L-40-41
£34.99
Ex VAT
£41.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Neutraliser low arch insoles which position and align the foot, reducing pressure on the soles of the feet caused by body-weight. Redistributing weight and absorbing pressure improves balance and and aids in correcting posture.
Features and Benefits
• Heel grip supports the ankle and the fat pad under the heel, guiding the foot towards more effective alignment and function
• Shock absorption actively dampens impact on the heel and the ball of the feet to prevent fatigue and pain
• Perforation and air holes improve breathability
Attribute | Value |
---|---|
Arch Support | Low Arch |
Brand | Ejendals |
Colour | Black |
EAN | 6408487439551 |
ECLASS Code | 40011392 |
Features | Shock-absorption |
Gender | Unisex |
Material | EVA Polyester |
MFR Part No. | 8711L-40-41 |
Series | Neutralizer |
Size | 40-41 |
UNSPSC Code | 46182208 |