SKU:
EJE9638710J
MPN:
8710M-40-41
£40.79
Ex VAT
£48.95
Inc VAT
7 Variations Available
Product Details
Product Specification
Neutraliser medium arch insoles which position and align the foot, reducing pressure on the soles of the feet caused by body-weight. Redistributing weight and absorbing pressure improves balance and and aids in correcting posture.
Features and Benefits:
-Heel grip supports the ankle and the fat pad under the heel, guiding the foot towards more effective alignment and function
-Shock absorption actively dampens impact on the heel and the ball of the feet to prevent fatigue and pain
-Perforation and air holes improve breathability
Attribute | Value |
---|---|
Arch Support | Medium Arch |
Brand | Ejendals |
Colour | Green |
EAN | 6408487439476 |
ECLASS Code | 40011392 |
Features | Shock-absorption |
Gender | Unisex |
Material | EVA Polyester |
MFR Part No. | 8710M-40-41 |
Series | Neutralizer |
Size | 40-41 |
UNSPSC Code | 46182208 |