£164.00
Ex VAT
£196.80
Inc VAT
5 Variations Available
Product Details
Product Specification
This 3-in-1 jacket is versatile and warm due to the removable inner fleece. The shell is produced from Berghaus's AQ™2 waterproof, lightweight and breathable fabric, making it ideal for all outdoor activities.
Features and Benefits
• Removable AT-Classic inner fleece provides winter insulation
• Zipper front closure
• Hook and loop adjustable cuffs
Attribute | Value |
---|---|
Brand | Berghaus |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5052071689467 |
ECLASS Code | 40010200 |
Gender | Men |
Material | AQ™2 |
MFR Part No. | 421029BP6-XL |
Product Type | Jacket |
Size | XL |
UNSPSC Code | 46181533 |