SKU:
OUT9625410C
MPN:
T0CG55JK3-S
£157.00
Ex VAT
£188.40
Inc VAT
5 Variations Available
Product Details
Product Specification
The Evolve II Triclimate jacket is an insulated, durable garment designed for both sports activities and everyday use. The carefully selected insulation and outer materials used to manufacture the jacket are lightweight and comfortable, whilst being highly breathable and warm. The jacket has the functionality of being 3-in-1 thanks to the removable soft fleece inner jacket, which can be worn on its own.
Features and Benefits
• 2 hand pockets, left Napoleon chest pocket and internal right chest pocket
• Sealed seams
• Waterproof and windproof
• Centrally located zipper and hook and loop closure
• Two secure zipped hand pockets
• Collar-stowable hood and stand up collar
• Shock cord adjustment on hem
• Drop-tail hem for added weather protection
Attribute | Value |
---|---|
Brand | The North Face |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 8859293156466 |
ECLASS Code | 40010200 |
Gender | Men |
Material | DryVent® Fleece Polyester |
MFR Part No. | T0CG55JK3-S |
Product Type | Jacket |
Size | S |
UNSPSC Code | 46181533 |