£33.49
Ex VAT
£40.19
Inc VAT
60 Variations Available
Product Details
Product Specification
The softshell jacket for all seasons.
-Fabric: 92% Polyester, 8% Elastane 320gsm Laminate
-High performance technical fabric
-Top specification water resistant and breathable
-Very smart corporate appearance and comfortable to wear
-Adjustable cuff design - causes no wearer discomfort
-Three external pockets with zip closures
-Internal mobile phone and twin pen pocket
-Elasticated hem with side adjusters
-Twin needle stitched seams for durability
-Washable at 60 Degrees
Images are for illustration purposes only. Colours may vary slightly.
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black/Yellow |
Disposable/Reusable | Reusable |
EAN | 5055748741604 |
ECLASS Code | 40010200 |
Fabric Weight | 320g/m² |
Material | Elastane Laminate Polyester |
MFR Part No. | 4280-SM-BKYE |
Product Type | Soft Shell Jacket |
Size | S |
UNSPSC Code | 46181533 |