£80.49
Ex VAT
£96.59
Inc VAT
Product Details
Product Specification
Product Documents
Experience unmatched comfort and functionality with the Mascot Softshell Jacket. Ideal when working outdoors, it offers breathability and fleece lining for climate control in various activities.
Features and Benefits
• Delivers optimal air circulation for comfort
• Inner fleece provides added warmth
• Zip and internal storm flap block wind effectively for wearer comfort
• Convenient storage with zipped pockets
• Enhanced visibility in low-light conditions with reflectors
• Available in navy or black to suit uniform requirements
• Can be machine washed at 60°C for convenient maintenance
Typical Applications
• Trade
• Construction
• Cycling
• Hiking
Standards
• OEKO-TEX® Standard 100
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
ECLASS Code | 40010200 |
Fabric Weight | 280g/m² |
Gender | Men |
Material | Polyester |
MFR Part No. | 20102-253-09 (L) |
Product Type | Soft Shell Jacket |
Series | ACCELERATE |
Size | L |
UNSPSC Code | 46181533 |