SKU:
MSC9620497C
MPN:
18301-231-010-M
£109.00
Ex VAT
£130.80
Inc VAT
48 Variations Available
Product Details
Product Specification
Accelerate Men's Winter Jackets are breathable, water and windproof with taped seams. The sleeves are manufactured from reinforcement of Cordura® for bolstered strength. Available in an array of sizes to suit your needs.
Features and Benefits
• Fastening with an internal storm flap and zip to keep the wind out
• Elastic drawstring and ribbed waistband to keep the cold out
• Lined hood which is detachable as an option
• Reflectors for extra visibility
• Available in a wide range of sizes and colours to suit your exact needs
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
EAN | 5711074646395 |
ECLASS Code | 40010200 |
Fabric Weight | 210g/m² |
Gender | Men |
Material | Polyester |
MFR Part No. | 18301-231-010M |
Product Type | Jacket |
Series | ACCELERATE |
Size | M |
UNSPSC Code | 46181533 |