Mascot

ACCELERATE, Winter Jacket, Reusable, Women, Blue/Navy Blue, Polyester, S

SKU:

MSC9620502M

MPN:

18311-231-91010-S

£117.00

Ex VAT

£140.40

Inc VAT

IN STOCK (1)

    Product Details

    Accelerate Women's Winter Jacket is designed and fitted specifically for women. With taped seams, this jacket is breathable, water and windproof. The sleeves are manufactured from reinforcement of CORDURA®.


    Features and Benefits
    • Fastening with an internal storm flap and zip to keep the wind out
    • Elastic drawstring and ribbed waistband to keep the cold out
    • Lined hood which is detachable as an option
    • Reflectors for extra visibility


    Product Specification
    Attribute
    Value

    Brand

    Mascot

    Colour

    Blue/Navy Blue

    Disposable/Reusable

    Reusable

    EAN

    5711074708857

    ECLASS Code

    40010200

    Fabric Weight

    210g/m²

    Gender

    Women

    Material

    Polyester

    MFR Part No.

    18311-231-91010S

    Product Type

    Jacket

    Series

    ACCELERATE

    Size

    S

    UNSPSC Code

    46181533