SKU:
ORB9624103D
MPN:
JKAN
£37.99
Ex VAT
£45.59
Inc VAT
Product Details
Product Specification
Waterproof outer jacket with detachable 300gsm fleece. Jacket has full zip with storm closure. Taped seams. Two lower pockets, two chest pockets. One internal pocket.
Attribute | Value |
---|---|
Brand | Orbit International |
Colour | Navy Blue |
EAN | 5054011084660 |
ECLASS Code | 40010200 |
Fabric Weight | 300g/m² |
Gender | Unisex |
Material | Fleece Polyester PVC |
MFR Part No. | JKAN |
Product Type | Waterproof Jacket |
Series | Antartica |
Size | XL |
UNSPSC Code | 46181533 |