£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
Ripstop breathable waterproof fabric. Contrast trim. Full mesh lining. Detachable hood and liner. Two lower pockets, and two chest pockets.
Attribute | Value |
---|---|
Brand | Orbit International |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5054011084554 |
ECLASS Code | 40010200 |
Gender | Unisex |
MFR Part No. | JKRS |
Product Type | Jacket |
Series | Argyle |
Size | L |
UNSPSC Code | 46181533 |