£40.49
Ex VAT
£48.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Outer
Waterproof and windproof breathable Isotex coated taslan fabric with taped seams and mesh lined upper body. Concealed hood with adjuster, studded stormflap, hook-n-loop adjustable cuffs with 2 lower pockets with zipped hand warmers on outer. Internal mobile phone and map pocket, zipped chest pocket, adjustable shock cord waist and hem with concealed zip entrance in lining for embroidery access.
Inner
220 series anti-pill Symmetry fleece with adjustable shock cord hem, 2 zipped lower pockets and fleece cuffs.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
EAN | 5020436848644 |
ECLASS Code | 40010200 |
Fabric Weight | 120g/m² |
Gender | Men |
Material | Fleece |
MFR Part No. | TRA122 |
Product Type | Jacket |
Series | Benson |
Size | M |
UNSPSC Code | 46181533 |