SKU:
ORB9624601B
MPN:
HPGCJ-NAVS61-M
£41.79
Ex VAT
£50.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Soft touch breathable and waterproof fabric. Mesh lined. Detachable hood. Two lower outer pockets and one inner pocket.
Attribute | Value |
---|---|
Brand | Orbit International |
Colour | Navy Blue |
EAN | 5054011070106 |
ECLASS Code | 40010200 |
Gender | Men |
Material | Hydra-Por Micro Fibre Twill Polyester Mesh |
MFR Part No. | HPGCJ |
Product Type | Waterproof Coat |
Series | Bute |
Size | M |
UNSPSC Code | 46181533 |