£23.49
Ex VAT
£28.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Elevate your wardrobe with an innovative jacket that seamlessly blends style, comfort, and sustainability. Crafted from GRS certified recycled polyester and cotton, this jacket makes a bold statement in eco-friendly fashion. The contemporary design is enhanced by innovative stretch panelling, ensuring not only a smart appearance but also unparalleled ease of movement. Versatile and adaptable, it suits dynamic work environments, casual outings, and everyday wear. This jacket represents a conscious choice for those who appreciate fashion with a purpose, delivering on both comfort and style while making a positive impact on the environment.
Features and Benefits
• Crafted sustainably from 31 recycled PET bottles
• Innovative stretch panelling for excellent comfort and flexibility
• 4 pockets, including concealed zip pocket and pen pocket, for ample storage
• Durable polycotton fabric ensures high performance and maximum wearer comfort
• Elasticated cuffs and drawcord adjustable hem for a secure fit
• 40+ UPF rated fabric blocks 98% of UV rays for added protection
• Stylish design with a positive impact on the environment
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5036108379699 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polycotton |
MFR Part No. | CD885BKRXXL |
Product Type | Work Jacket |
Size | 2XL |
UNSPSC Code | 46181533 |