£23.49
Ex VAT
£28.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Elevate your wardrobe effortlessly with the Portwest CD885 WX2 Eco Stretch-Panel Polycotton Work Jacket (Metal Grey). It's the ideal choice for customers prioritizing comfort, style, and sustainability. Boasting stretch panels for flexibility, a drawstring hem for personalized comfort, and four pockets for ample storage, this eco-conscious solution seamlessly adapts to all-day wear. From professional settings to casual occasions, its versatile design meets diverse lifestyle needs. More than just a jacket, it reflects a conscious style statement, providing wearers with a perfect blend of functionality, fashion, and environmental responsibility in a sleek metal grey hue.
Features and Benefits
• Crafted from 31 recycled PET bottles for eco-conscious workers
• Durable polycotton fabric for high performance and ultimate comfort
• Elasticated cuffs provide a comfortable and secure fit
• Four pockets offer ample storage potential
• 40+ UPF rated fabric blocks 98% of UV rays
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Grey |
Disposable/Reusable | Reusuable |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | CD885MGRM |
Product Type | Stretch Work Jacket |
Size | M |
UNSPSC Code | 46181533 |