£23.49
Ex VAT
£28.19
Inc VAT
6 Variations Available
Product Details
Product Specification
The WX2 Softshell is the ultimate choice for those desiring comfort and functionality in their outerwear. Crafted from woven stretch two-layer softshell with fleece backing, it ensures unparalleled warmth and coziness. The strategically placed 4-way stretch fabric guarantees freedom of movement, ideal for versatile applications in outdoor activities, professional settings, or everyday wear. This jacket stands out with its technical features, including internal and external pockets, chin guard, and elasticated cuffs, adding both style and practicality. Whether navigating a casual outing or a demanding work scenario, the WX2 Softshell is a reliable, adaptable, and stylish choice for diverse environments.
Feautures and Benefits
• Robust fabric ensures durability, breathability, windproof, and water resistance
• Micro polar fleece lining bonded with the shell for enhanced warmth
• Drawcord adjustable hem for a personalized fit
• Innovative stretch paneling offers exceptional comfort and flexibility
• Eco-conscious fabric finish ensures water resistance, with water beading away
• 5 pockets, including internal and side zip pockets, for ample and secure storage
• Zipped chest pocket adds convenience
• Elasticated cuffs provide a secure and comfortable fit
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Olive Green |
Disposable/Reusable | Reusuable |
EAN | 5036108397921 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polyester |
MFR Part No. | CD885OGRM |
Product Type | Softshell Work Jacket |
Size | M |
UNSPSC Code | 46181533 |