£23.49
Ex VAT
£28.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Elevate your wardrobe with the Portwest WX2 Stretch Work Jacket - a fusion of style, comfort, and sustainability. Crafted with innovative stretch panelling and GRS certified recycled polyester and cotton, it ensures a smart look, comfort, and eco-conscious choices. Suited for diverse applications, from professional settings to casual outings, its versatility adapts to various lifestyles. More than just a jacket, it symbolizes conscientious fashion, providing wearers with a modern, sustainable, and stylish outerwear solution. Embrace the blend of aesthetics and environmental responsibility in every wear, making a statement for those who value both fashion-forward choices and eco-friendly practices.
Features and Benefits
• Crafted sustainably from 31 recycled PET bottles
• Innovative stretch panelling for exceptional comfort and flexibility
• 4 pockets, including a concealed zip pocket and a pen pocket, for ample storage
• Durable polycotton fabric for high performance and wearer comfort
• Elasticated cuffs for a secure fit
• Drawcord adjustable hem for versatility
Attribute | Value |
---|---|
Brand | Portwest |
Colour | White |
Disposable/Reusable | Reusuable |
EAN | 5036108392575 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polyester and Cotton |
MFR Part No. | CD885WHRL |
Product Type | Work Jacket |
Size | L |
UNSPSC Code | 46181533 |