SKU:
POR9623703D
MPN:
CS10NARXL
£95.99
Ex VAT
£115.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Certified to EN342:Class 1 1998. Lined attached hood concealed under collar with drawstring. Fleece lined collar for extra warmth.
Fabric: 210g, 100% polyester.
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
EAN | 5036108129522 |
ECLASS Code | 40010200 |
Fabric Weight | 210g/m² |
Gender | Unisex |
Material | Fleece Polyester |
MFR Part No. | CS10 |
Product Type | Coldstore Jacket |
Size | XL |
UNSPSC Code | 46181533 |