£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
Product Documents
The Mascot® CUSTOMIZED Jacket delivers maximum comfort and functionality. Designed for everyday wear, its ultra-light and UltimateStretch fabric offer unrestricted movement and breathability, with windproof features for optimal performance in any weather. This jacket is the go-to choice for those valuing comfort, style, and adaptability.
Features and Benefits
• Unmatched comfort with ultra-light and stretchy fabric, allowing unrestricted movement
• Breathable and windproof design ensure optimal performance in all weather conditions
• Water and dirt-repellent surface treatment keeps the jacket clean and dry in various environments
• Dynamic hood design seamlessly moves with your head, adding an extra layer of functionality to your outerwear
• Machine washable at 40°C for easy maintenance
• Available in black and navy to suit uniform requirements
Typical Applications
• Warehouse
• Transport
• Goods in
Standards
• OEKO-TEX Standard 100
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
EAN | 5715411024181 |
ECLASS Code | 40010200 |
Fabric Weight | 185g/m² |
Gender | Men |
Material | Polyamide Polyester |
MFR Part No. | 22201-615-09 (2XL) |
Product Type | Hooded Jacket |
Series | CUSTOMIZED |
Size | 2XL |
UNSPSC Code | 46181533 |