£95.49
Ex VAT
£114.59
Inc VAT
Product Details
Product Specification
Product Documents
The Mascot® CUSTOMIZED soft shell jacket is crafted for peak performance in any weather. Its water and dirt-repellent surface treatment enhances durability, while a high content of recycled polyester reflects a commitment to sustainability.
Features and Benefits
• Enjoy seamless comfort with a tight-fitting hood that moves effortlessly with your head
• Machine washable at 40C for convenient maintenance
• Zipped pockets for secure storage with inner pockets to keep valuable items close at hand
• High collar helps to protect the neck against the cold
• Elasticated cuffs enhance comfort and prevent the ingress of wind and dust
• Adjustable elasticated drawstring waist for maximum customisation
• Available in navy blue and black to suit most uniform requirements
Typical Applications
• Industrial
• Warehousing
• Transport
• Agriculture
• Construction
Standards
• OEKO-TEX® Standard 100
Attribute | Value |
---|---|
Brand | Mascot |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5715411005166 |
ECLASS Code | 40010200 |
Fabric Weight | 305g/m² |
Gender | Men |
Material | Elastane Polyester Recycled Polyester |
MFR Part No. | 22102-649-09 (XL) |
Product Type | Soft Shell Jacket |
Series | CUSTOMIZED |
Size | XL |
UNSPSC Code | 46181533 |