£42.99
Ex VAT
£51.59
Inc VAT
12 Variations Available
Product Details
Product Specification
Experience unparalleled comfort and flexibility with the DX4 Hoodie, a dynamic workwear essential designed for optimal performance. Crafted from a blend of polyester and elastane, this hoodie offers 4-way stretch capabilities, making it perfect for trades that demand unrestricted movement. Its versatile design ensures a fresh and stylish appearance, while the perfect weight fabric provides warmth in winter. Paired seamlessly with DX4 work trousers, it creates a unified and professional uniform suitable for various trades, including construction and manual labor. Elevate your work attire with the DX4 Hoodie, striking the ideal balance between functionality, flexibility, and a polished aesthetic.
Features and Benefits
• Keeps the body cool and dry with moisture-wicking fabric
• 1/4 length center front zip enhances comfort and versatility
• 2 side zip pockets provide secure storage options
• Hood offers added protection against the elements
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5036108387663 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polyester with Elastane |
MFR Part No. | DX467BKRL |
Product Type | Zip Hoodie |
Size | L |
UNSPSC Code | 46181533 |