£49.99
Ex VAT
£59.99
Inc VAT
12 Variations Available
Product Details
Product Specification
The Portwest DX474 Softshell Jacket is a precision-engineered garment for the modern worker, seamlessly blending comfort, style, and functionality. Crafted with revolutionary breathable, waterproof, and windproof ripstop fabric, it ensures superior protection. Its sports-inspired design, featuring a longer back length, dynamic-shaped sleeves, adjustable cuffs, reflective trims, and ample secure pockets, caters to diverse applications from construction to outdoor professions. Beyond conventional workwear, this jacket offers an optimal blend of innovation and fashion-forward practicality, making it an ideal choice for those prioritizing performance and style in their work attire.
Features and Benefits
• Crafted from durable, breathable, windproof, and water-resistant fabric
• Dynamic inner contrasting fabric for added style and comfort
• 6 pockets, including a zipped chest pocket and side zip pockets, for ample and secure storage
• Grown-on hood, both stylish and practical
• Pre-bent sleeves maximize freedom of movement
Attribute | Value |
---|---|
Brand | Portwest |
Colour | Black |
Disposable/Reusable | Resuable |
EAN | 5036108327225 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | 92% Polyester, 8% Elastane & laminated to 100% Polyester Micro Polar Fleece |
MFR Part No. | DX474-BLACK-M |
Product Type | Softshell Jacket |
Series | DX474 |
Size | M |
UNSPSC Code | 46181533 |