Portwest

DX474 3 LAYER SOFT SHELL BLACK (S)

SKU:

POR9623686F

MPN:

DX474-BLACK-S

£49.99

Ex VAT

£59.99

Inc VAT

IN STOCK (2)

    Product Details

    The Portwest DX474 Softshell Jacket is a precision-engineered garment for the modern worker, seamlessly blending comfort, style, and functionality. Crafted with revolutionary breathable, waterproof, and windproof ripstop fabric, it ensures superior protection. Its sports-inspired design, featuring a longer back length, dynamic-shaped sleeves, adjustable cuffs, reflective trims, and ample secure pockets, caters to diverse applications from construction to outdoor professions. Beyond conventional workwear, this jacket offers an optimal blend of innovation and fashion-forward practicality, making it an ideal choice for those prioritizing performance and style in their work attire.


    Features and Benefits
    • Crafted from durable, breathable, windproof, and water-resistant fabric
    • Dynamic inner contrasting fabric for added style and comfort
    • 6 pockets, including a zipped chest pocket and side zip pockets, for ample and secure storage
    • Grown-on hood, both stylish and practical
    • Pre-bent sleeves maximize freedom of movement


    Product Specification
    Attribute
    Value

    Brand

    Portwest

    Colour

    Black

    Disposable/Reusable

    Resuable

    EAN

    5036108327232

    ECLASS Code

    40010200

    Gender

    Unisex

    Material

    92% Polyester, 8% Elastane & laminated to 100% Polyester Micro Polar Fleece

    MFR Part No.

    DX474-BLACK-S

    Product Type

    Softshell Jacket

    Series

    DX474

    Size

    S

    UNSPSC Code

    46181533