£62.99
Ex VAT
£75.59
Inc VAT
14 Variations Available
Product Details
Product Specification
Features and Benefits
• Fully adjustable and detachable hood
• Boasts a sporty coloured design with hi-vis piping along the shoulders for safety and visibility at night
• Full length stormflap keeps water out and warmth in
• Large internal storage pocket
• Internal elastic cuff provides comfort and protection from the elements
• Fully adjustable hem
• Environmentally conscious - made from strong recycled polyester
Notes
• Waterproof rating to 10,000mm
• Breathable to 3000g/m
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
Disposable/Reusable | Reusable |
ECLASS Code | 40010200 |
Fabric Weight | 3000g/m² |
Gender | Unisex |
Material | Recycled Polyester Fabric |
MFR Part No. | 4683-L-BKBK |
Product Type | Waterproof Jacket |
Series | Fireback |
Size | L |
UNSPSC Code | 46181533 |