£17.99
Ex VAT
£21.59
Inc VAT
12 Variations Available
Product Details
Product Specification
These black fleece jackets are constructed from 280gsm 100% recycled anti-pill Symmetry® fleece. The jackets are manufactured from plastic bottles that are collected from recycling centres, processed and spun in to thread, then knitted and made in to a jacket.
Features and Benefits
• Quick drying, easy care fabric
• Full length body and an unlined, taped neck
• Ample storage thanks to one right chest zip pocket and two front pockets
• Open cuffs and cut out hem
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5057538811498 |
ECLASS Code | 40010200 |
Fabric Weight | 280g/m² |
Gender | Men |
Material | Fleece |
MFR Part No. | TRF618/XL |
Product Type | Fleece Jacket |
Size | XL |
UNSPSC Code | 46181533 |