£77.49
Ex VAT
£92.99
Inc VAT
7 Variations Available
Product Details
Product Specification
This micro fleece equips wearers with the warmth they require to step out in to cold weather conditions. Ideal for both outdoor activities and everyday use.
Features and Benefits
• Lightweight, insulating and comfortable
• Two zipped hand pockets allow you to safely store valuables
Attribute | Value |
---|---|
Brand | Berghaus |
Colour | Black |
EAN | 5052071960931 |
ECLASS Code | 40010200 |
Gender | Women |
Material | Fleece |
MFR Part No. | 422264BP6-UK16 |
Size | XL |
UNSPSC Code | 46181533 |