£99.49
Ex VAT
£119.39
Inc VAT
6 Variations Available
Product Details
Product Specification
This versatile jacket is ideal for general use all year round. The garment is constructed from Berghaus's Aquafoil® waterproof, breathable fabric and provides wearers with durable waterproof protection.
Features and Benefits
• DWR (Durable Water Repellent) treatment increases performance and delays saturation to the face fabric
• Two external zipped hand pockets
• Collar-stowable hood
• Drawcord hem
Attribute | Value |
---|---|
Brand | Berghaus |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5052071690494 |
ECLASS Code | 40010200 |
Gender | Men |
Material | Aquafoil® |
MFR Part No. | 421033BP6-M |
Product Type | Jacket |
Size | M |
UNSPSC Code | 46181533 |