£40.49
Ex VAT
£48.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Waterproof Hydrafort 5000 peached polyester windproof fabric with taped seams.
Features:
-Thermo-Guard insulation
-Polyester lined
-Concealed zip entrance for embroidery
-Concealed hood with adjuster
-Stormflap with hook and loop
-Adjustable cuffs
-Adjustable shockcord hem
-Two zipped lower pockets and one inside pocket
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
EAN | 5051513840411 |
ECLASS Code | 40010200 |
Fabric Weight | 200g/m² |
Gender | Women |
Material | Polyester |
MFR Part No. | TRA362 540 |
Product Type | Jacket |
Size | 12 |
UNSPSC Code | 46181533 |