£12.49
Ex VAT
£14.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Soft microfleece jackets made from water-repellent and wind-resistant microfibres. Two vertically zipped side pockets and one outer breast pocket. Fully lined with elasticated cuffs. Elasticated drawstring waist. Zipped embroidery access to allow corporate identity to be added. Anti-pilling treatment to prevent bobbling.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Black |
EAN | 5036140050976 |
ECLASS Code | 40010200 |
Fabric Weight | 210g/m² |
Gender | Unisex |
Material | Fleece |
Product Type | Fleece |
Size | 3XL |
UNSPSC Code | 46181533 |