£8.19
Ex VAT
£9.83
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
300gsm, anti-pill fleece. Interactive full zip. Comfort cuffs. Two hip pockets with zip closures. Combining quality and durability.
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Navy Blue |
EAN | 5036140257580 |
ECLASS Code | 40010200 |
Fabric Weight | 300g/m² |
Gender | Unisex |
Material | Fleece |
MFR Part No. | F300N-XL |
Product Type | Fleece |
Size | XL |
UNSPSC Code | 46181533 |