SKU:
ORN9624100F
MPN:
4100R-2XL-BK
£36.79
Ex VAT
£44.15
Inc VAT
18 Variations Available
Product Details
Product Specification
Premium quality softshell jacket made from recycled material (GRS - 92% Recycled Polyester).
Features and Benefits
• High-performance technical fabric, suitable for all seasons
• Comfortable lining for increased warmth retention
• Spacious, detachable and adjustable hood
• Loads of utility features - three zipped external pockets, internal mobile pocket and twin pen pocket
• Stylish modern contrast detailing on zips and zip pulls
• High quality durable zips, made from recycled material
• Fully adjustable cuffs and hem, for superior comfort
• Twin needle stitched seams for superb durability
Attribute | Value |
---|---|
Brand | Orn |
Colour | Black |
Disposable/Reusable | Reusable |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Recycled Polyester Fabric |
MFR Part No. | 4100R-2XL-BK |
Product Type | Jacket |
Series | Gannet |
Size | 2XL |
UNSPSC Code | 46181533 |