Orn

GANNET EARTHPRO SOFTSHELL JACKET (92% RECYC POLYESTER) (5XL) BLACK

SKU:

ORN9624100J

MPN:

4100R-5XL-BK

£36.79

Ex VAT

£44.15

Inc VAT

IN STOCK (2)

    Product Details

    Premium quality softshell jacket made from recycled material (GRS - 92% Recycled Polyester).


    Features and Benefits
    • High-performance technical fabric, suitable for all seasons
    • Comfortable lining for increased warmth retention
    • Spacious, detachable and adjustable hood
    • Loads of utility features - three zipped external pockets, internal mobile pocket and twin pen pocket
    • Stylish modern contrast detailing on zips and zip pulls
    • High quality durable zips, made from recycled material
    • Fully adjustable cuffs and hem, for superior comfort
    • Twin needle stitched seams for superb durability


    Product Specification
    Attribute
    Value

    Brand

    Orn

    Colour

    Black

    Disposable/Reusable

    Reusable

    ECLASS Code

    40010200

    Gender

    Unisex

    Material

    Recycled Polyester Fabric

    MFR Part No.

    4100R-5XL-BK

    Product Type

    Jacket

    Series

    Gannet

    Size

    5XL

    UNSPSC Code

    46181533