SKU:
SIO9624260C
MPN:
027AA2PBDB75
£37.49
Ex VAT
£44.99
Inc VAT
11 Variations Available
Product Details
Product Specification
280gsm 60% polyamide/40% cotton fabric. Detachable sleeves and fur lining. Two patched chest pockets with zip closure. Two inside pockets. Mobile phone pocket. One sleeve pocket. One pen pocket. One badge loop. Knitted wind cuffs. Elasticated hem. CE Certified.
Attribute | Value |
---|---|
Brand | Sioen |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
EAN | 5411805885948 |
ECLASS Code | 40010200 |
Fabric Weight | 280g/m² |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | 027AA2PBDB75 |
Product Type | Bomber Jacket |
Series | Hawk |
Size | M |
UNSPSC Code | 46181533 |