£46.79
Ex VAT
£56.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Waterproof and windproof Hydrafort polyester matrix dobby fabric. 200 series anti-pill Symmetry with fleece lining, taped seams and a fleece lined collar. Concealed hood with adjuster, hook-n-loop adjustable cuffs, mobile phone pocket, inside pocket and 2 zipped lower pockets. Also features studded side adjusters, adjustable shockcord hem, concealed zip entrance in lining for embroidery access and is a shaped fit.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 5020436933555 |
ECLASS Code | 40010200 |
Fabric Weight | 260g/m² |
Gender | Men |
Material | Fleece Polyester |
MFR Part No. | TRA301 |
Product Type | Jacket |
Series | Hudson |
Size | L |
UNSPSC Code | 46181533 |