£68.49
Ex VAT
£82.19
Inc VAT
Product Details
Product Specification
Product Documents
The Rosemoor women's breathable hi-vis jacket in vibrant yellow caters specifically to the unique needs of female professionals. Beyond meeting stringent safety standards, the Rosemoor offers a stylish and comfortable solution, empowering women to confidently navigate their work environments.
Features and Benefits
• Ecoviz® 10K two-layer 300D recycled polyester for ultimate protection
• Micro-fleece lined collar for added warmth and comfort
• Articulated sleeves ensure freedom of movement
• Underarm zipped opening with mesh ventilation for enhanced breathability
• Zip-detachable two-way adjustable hood with stiff visor for versatile protection
• Zipped hand-warmer front pockets for convenient storage
• Full-length hook and loop-fastened storm flap for optimal weather resistance
• Internal Nelson pocket and two internal drop pockets for additional storage
• Hook and loop cuff adjuster for a customisable and secure fit
Typical Applications
• Outdoor work
• Construction sites
• Industrial settings
• Cold weather environments
Standards
• EN ISO 20471 Class 3
• EN 343 4:4
Attribute | Value |
---|---|
Brand | Leo Workwear |
Colour | Yellow |
Disposable/Reusable | Reusable |
ECLASS Code | 40010200 |
Gender | Women |
Material | PU Membrane Recycled Polyester |
MFR Part No. | JL04-Y-LEO-XS |
Product Type | Breathable Jacket |
Series | ROSEMOOR |
Size | XS |
UNSPSC Code | 46181533 |