£34.99
Ex VAT
£41.99
Inc VAT
12 Variations Available
Product Details
Product Specification
These labcoats are manufactured using a static dissipative material for use in ESD protected areas. Lightweight, comfortable and have 3 pockets. An ESD symbol is on the breast pocket only. Machine washable up to 60°C.
Fabric is: 65% polyester, 32% cotton and 3% conductive yarn.
Colours: blue and white.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 40010200 |
Product Type | Lab Coat |
UNSPSC Code | 46181533 |