£28.99
Ex VAT
£34.79
Inc VAT
2 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
ECLASS Code | 40010200 |
Fabric Weight | 210g/m² |
Material | Conductive Fibre Cotton Polyester |
MFR Part No. | AS10 |
Product Type | Lab Coat |
Size | XL |
UNSPSC Code | 46181533 |