SKU:
TFF9624822C
MPN:
TFF-962-4822C
£19.99
Ex VAT
£23.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Lightweight, breathable and wind-resistant waterproof jacket with two front pockets and two inside breast pockets all with zips and stormflaps. Elasticated cuffs with adjustable 'Hook & Loop' fastening. Elasticated drawstring hem. Concealed hood with elasticated drawstring. Internal loop to retain ear phones. Manufactured from 100% polyester. 110gsm micro fibre. PU coated/Mesh lining. Zipped embroidery access to allow corporate identity to be added. Contrast logo area on rear neckline. Designed to co-ordinate with the Toscana lightweight waterproof trousers.
Attribute | Value |
---|---|
Brand | Tuffsafe |
Colour | Navy Blue |
EAN | 5036140051294 |
ECLASS Code | 40010200 |
Fabric Weight | 110g/m² |
Gender | Unisex |
Material | Polyester Polyurethane |
Product Type | Waterproof Jacket |
Size | L |
UNSPSC Code | 46181533 |