£62.99
Ex VAT
£75.59
Inc VAT
Product Details
Product Specification
A softshell windproof fleece 80% Polyamide / 20% Spandex / Lycra Softshell - 380g. Lining: Soft micro fleece. Chest pocket with zip closure, 2 hand pockets with zip closure, 2 deep inner pockets with elastic cuffs and hem.
Attribute | Value |
---|---|
Brand | Helly Hansen |
Colour | Black |
Disposable/Reusable | Reusable |
EAN | 7040051829949 |
ECLASS Code | 40010200 |
Fabric Weight | 380g/m² |
Gender | Unisex |
Material | Polyamide |
MFR Part No. | 74002-990 |
Product Type | Soft Shell Jacket |
Series | Madrid |
Size | M |
UNSPSC Code | 46181533 |