£17.49
Ex VAT
£20.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Premium jackets constructed from 200gsm 100% polyester outer and 220gsm 100% polyester super soft micro fleece lining.
Features and Benefits:
•Waterproof, windproof coated fabric with a water penetration rating of 5000mm
•Insulated sleeves and fleece lined collar for comfort and warmth
•Ample storage due to two lower zipped pockets and secure inner patch pocket
•Versatile due to concealed hood with adjustable togs and hook and loop adjustable flap
•Wearer comfort is further enhanced by the elasticated hem, adjustable cuffs, taped seams and hanger loop
Typical Applications:
•Outdoor use
Attribute | Value |
---|---|
Brand | Uneek |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
EAN | 5055682057267 |
ECLASS Code | 40010200 |
Fabric Weight | 200-220g/m² |
Gender | Men |
Material | Polyester |
MFR Part No. | UC620 |
Product Type | Jacket |
Size | XS |
UNSPSC Code | 46181533 |