£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Packs away into the provided stuff bag. Ideal for to be stored in the car boot. Waterproof and breathable Isolite 5000 polyamide fabric.
Fully taped seams. Integral hood. Two lower pockets. Stud, hook and loop closing storm flap.
Trousers: MW248 (S), MW348 (M), MW348 (L), MW348 (XL), MW348 (2XL) & MW348 (3XL).
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Navy Blue |
ECLASS Code | 40010200 |
Fabric Weight | 80g/m² |
Gender | Unisex |
Material | Polyamide |
MFR Part No. | MW248 |
Product Type | Jacket |
Series | Packaway II |
Size | M |
UNSPSC Code | 46181533 |