£23.49
Ex VAT
£28.19
Inc VAT
6 Variations Available
Product Details
Product Specification
• 9oz 65/35 Polyester Cotton.
• Lay down collar.
• Yoke back.
• No. 5 plastic zip closure with 3 stud flap fastening.
• 2 breast pockets with stud flap.
• 2 lower welted pockets.
• 2" (52cm) waistband with side elastication.
Colour: navy.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Navy Blue |
EAN | 5030566043901 |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Cotton Polyester |
MFR Part No. | PCJHWN42 |
Size | L |
UNSPSC Code | 46181533 |