£28.49
Ex VAT
£34.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Hardwearing warm backed woven stretch Ripstop soft shell fabric with durable water-repellent finish. Durazone polyamide overlays at wear points for added strength and durability. Reflective trim to front and back. Inner zip guard. Adjustable cuffs with rubber tabs. Adjustable shock-cord hem. Two zipped lower pockets and one zipped chest pocket.
Colour: navy.
Attribute | Value |
---|---|
Brand | Regatta |
Colour | Navy Blue |
Disposable/Reusable | Reusable |
ECLASS Code | 40010200 |
Gender | Men |
MFR Part No. | TRW651 450 |
Product Type | Soft Shell Jacket |
Series | Sandstorm |
Size | M |
UNSPSC Code | 46181533 |