£35.99
Ex VAT
£43.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Polyester with PU coating. Full zip front with double storm flap stitched and welded seams.
Colours: navy and yellow.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Navy Blue |
ECLASS Code | 40010200 |
Gender | Unisex |
Material | Polyester Polyurethane |
MFR Part No. | SBJNL |
Size | L |
UNSPSC Code | 46181533 |